4 x 8 in. Nipple Carbon Steel Nipple

Part #B160SNPX  |  Manufacturer Part #15134016

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-106

Clean Bagged: No

End Connection 1: Nipple

End Connection 2: Nipple

End Connections: Nipple

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 8 in

Material: Carbon Steel

NSF Certified: No

UL Listed: No