4 x 8 in. NPT Schedule 40 Seamless Black Carbon Steel Nipple

Part #BSNPX  |  Manufacturer Part #15104016

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

API Specifications: API 5L

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-106, ASTM A-106 Grade B, ASTM A-312 Type 304, ASTM A-312 Type 304L, ASTM A-312 Type 316, ASTM A-312 Type 316L, ASTM A-333 Grade 6, ASTM A-53 Type E Grade B, ASTM A-53 Type F, ASTM A-53 Type S Grade B

Clean Bagged: No

Coating: Black

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 8 in

Material: Carbon Steel

NSF Certified: No

Outside Diameter: 4-1/2 in

Pipe Wall Type: Seamless

Schedule Class: 40

UL Listed: No

Wall Thickness: 0.24 in