4 x 8 x 4 in. Straight Boot Galvanized Steel 30 ga

Part #SHMSRBFPXP  |  Manufacturer Part #RB204084F

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Register straight boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 4 in

Gauge: 30

Length: 4 in

Material: Galvanized Steel

Width: 8 in