4 x 8 x 5 in. Center Galvanized Steel End Boot
Part #SHMCERBPXS | Item #3697795 | Manufacturer Part #P17C-485
Call for Pricing
EACH
Register Boot Opening:
4 in x 8 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 5 in
End Boot Position: Center
Gauge: 30
Length: 8 in
Material: Galvanized Steel
Register Boot Opening: 4 in x 8 in
Width: 4 in