40 ft. SDR 11 HDPE Pressure Pipe

PED11GN40

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Lowest failure rates for water mains of all pipe material
  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density Polyethylene material to meet the stringent demands of today's munic

SPECIFICATIONS

ASTM Specifications
ASTM D-3350, ASTM F-714
Color Finish
Green
Length
40 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
4 in
Pressure Class
200#
Schedule Class
SDR 11
Wall Thickness
0.436 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday