10 in. x 40 ft. IPS DR 13.5 HDPE Pressure Pipe
10 in. x 40 ft. IPS DR 13.5 HDPE Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 10 in
- Schedule Class:
- DR 13.5
- UL Listed:
- No