40 in. Pump Tube

Part #FDPFV012  |  Manufacturer Part #DPFV012

Depth

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • USA designed and manufactured
  • These drum pumps are lightweight and fully portable
  • Inconel shaft
  • PVDF Pump tube and Impeller
  • Ideal for aggressive chemicals
  • Sodium Hypochlorite, Hydrogen Peroxide and Sulfuric Acid
  • Pumps tubes and Motors are sold separately

Specifications

Depth: 40 in

Discharge: 1 in

End Connection 1: Hose Barb

End Connections: Hose Barb

Impeller: PVDF

Length: 40 in

Material: Plastic

Material Type: PVDF

Pump Body Material: Plastic

UL Listed: No

Width: 2 in