40 x 33 in. Can Liner in Black (Case of 100)

P114970

Width

33 in

$29.57

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

SPECIFICATIONS

Capacity
33 gal
Color Finish
Black
Length
40 in
Material
Plastic
Material Type
Polyethylene
Thickness
2.0 mil
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday