400 ft. x 20 in. Polyfilm Sleeve in Black

Part #A70001EA  |  Item #4822215  |  Manufacturer Part #70001

Length:

400 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Linear Low Density Polyethylene polywrap is one of the quickest and easiest methods to provide a protective barrier around DI pipe and fittings in corrosive soils
  • Polyethylene film prevents corrosion by creating a barrier between the pipe and the surrounding soil
  • Constructed of 100% virgin polyethylene plus 3% carbon black for coloring and ultraviolet protection
  • Gauged to 8.5 MIL (0.0085”) to maintain the minimum of 8 MIL as required by the AWWA standards
  • Available in perforated lengths of 20’ and 22’ for easy tear off and no waste at roll ends while on the job site
  • Care needs to be used when installing this item so it is not damaged. If part of the wrap is damaged repair it with tape if possible.
  • Thickness: 8 mil minimum
  • Surpasses ANSI/AWWA C105/A21.5 standard

Documents

Specifications

ASTM Specifications: [ASTM D-149, ASTM D-882]

Color Finish: Black

Color Finish Category: Blacks

Length: 400 ft

Material: Plastic

Material Type: Polyethylene

Size: 3 in - 8 in

Thickness: 8 mil

Type: Solid

Width: 20 in