400 psi Rubber Sheet Gasket
400 psi Rubber Sheet Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent chemical resistance and high 800 psi tensile strength
- Excellent electrical properties
- EPDM rubber offers excellent resistance to heat, cold, ozone and UV light in outdoor applications
- Not oil resistant
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- FM Approved:
- No
- Fitting Type:
- Gasket Sheet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Temperature Range:
- -20 to 220 Deg F
- Tensile Strength:
- 800 psi
- Thickness:
- 0.125 in
- UL Listed:
- No