10 in. Ductile Iron Full Port Flanged 150# and 300# Ball Valve
4000D Series 10 in. Ductile Iron Full Port Flanged 150# and 300# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable length/removable handles to fit into areas of limited space
- Replaces any carbon steel ball or gate valve
- Blow-out proof stainless steel stem
- Climatuff™ staged scroll compressor
- 70 or 100% capacity modulation
- All aluminum spine fin coil
- 42"x37"x34"
- 100% line run test
- DuraTuff base, fast complete drain, weather proof
- Comfort"R" mode approved
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.10, ANSI B16.5
- ASTM:
- ASTM A-193, ASTM A-536, ASTM A-53M, ASTM A-743 Grade CA15, ASTM D-3294, ASTM D-4894, ASTM D-749, ASTM SA-479
- AWWA:
- AWWA C-507 1999
- Application:
- Steam Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 4000D Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Length:
- 13 in
- MA Approved -:
- No
- MSS:
- MSS SP-72
- Material:
- Ductile Iron
- Maximum Temperature:
- 366
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 150#, 300#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 10 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 318 lb
- cUPC Certified:
- No