12 in. No Hub 304 Stainless Steel Coupling with Neoprene Gasket
12 in. No Hub 304 Stainless Steel Coupling with Neoprene Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Heavy duty coupling for joining no-hub cast iron soil pipe and fittings
- Extra width for lateral support
- Manufacturer may vary by location
- Shield is color coded orange
- Additional sealing clamps for better load distribution and a more positive seal
Documents
Specifications
- ASTM:
- ASTM C-1540, ASTM C-564
- Application:
- Cast Iron Pipe
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, Neoprene
- Width:
- 5-1/2 in