4000 Series 2-1/2 in. Cast Iron Full Port Flanged 200# Ball Valve

A4000L

Manufacturer Part #: 4000 2 1/2

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Blow-out Proof Stainless Steel Stem
  • Adjustable length/removable handles to fit into areas of limited space
  • Unique seat design prevents material from getting behind seats

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.10
AWWA Specifications
AWWA C-507-99
Collection
4000 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-72
Material
Cast Iron
Maximum Pressure
200 psi
NSF Certified
Yes
Pressure Class
200#
UL Listed
No
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon™
Valve Size
2-1/2 in
Valve Stem
Non-rising
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday