4 x 2 in. No Hub Reducing 304 Stainless Steel Coupling with Neoprene Gasket
4 x 2 in. No Hub Reducing 304 Stainless Steel Coupling with Neoprene Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Extra width for lateral support
- Additional sealing clamps for better load distribution and a more positive seal
- A Super-duty stainless steel coupling for joining No-Hub cast iron soil pipe and fittings
- Meets ASTM C-1540 standard specification for super duty shielded couplings
- 304 stainless steel heavy duty construction. Shield color coated orange
Specifications
- ASTM:
- ASTM C-1540, ASTM C-564, ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573, ASTM D-624
- Application:
- Cast Iron Pipe
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Coupling, Reducer
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, Neoprene
- Pressure - Maximum:
- 1500 psi
- Width:
- 3 in