4000 Series 6 in. 316 Stainless Steel Flanged 300# Ball Valve

Part #A4001U  |  Manufacturer Part #4001 6

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaces gate valves & ball valves
  • Easy operation
  • Teflon-fused ball
  • 150 class raised-face flanges
  • Model 4001
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Demand Defrost Control withdiagnostics
  • DuraTuff base, fast complete drain, weather proof

Specifications

Collection: 4000 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

MSS Specifications: MSS SP-72

Material: Stainless Steel

Material Type: 316

NSF Certified: Yes

Pressure Class: 300#

Type: A4001U

Valve Body Style: Ball

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Teflon™

Valve Size: 6 in

Valve Stem: Non-rising