4000 Series Ductile Iron Full Port Flanged 300# Ball Valve

A4000D

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable length/removable handles to fit into areas of limited space
  • Blow-out Proof Stainless Steel Stem
  • Replaces any carbon steel ball or gate valve

SPECIFICATIONS

Collection
4000 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
MSS Specifications
MSS SP-72
Material
Ductile Iron
Maximum Pressure
300 psi
NSF Certified
Yes
Pressure Class
300#
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon™
Valve Size
3 in
Valve Stem
Non-rising
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday