40A Auto Voltage Defrost Control
40A Auto Voltage Defrost Control
Frequently Purchased Together
Product Details
- Amperage rating: 40
- Motor horsepower rating: 2 hp
- Replaces over 40 competitive models
- LED indicators for defrost and refrigeration cycles
- Can mount in an existing enclosure, no tools required for installation
- Moisture resistant conformal-coated board
- Q model features self-recharging battery backup with 7-day carry-over
- Auto voltage automatically adjusts between 120V and 240V
- Real-time clock face for quick, easy and accurate setting
- Defrost cycles are programmed independently
Specifications
- AMP:
- 40
- Application:
- Industrial
- Height:
- 9-1/8 in
- Length:
- 6-3/4 in
- Product Type:
- Defrost Timer
- Temperature Range:
- Up to 104 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 3 in