40A Plug-In Circuit Breaker
Part #GTHQL2140 | Item #321830 | Manufacturer Part #THQL2140
$
19.16
EACH
(Pricing is for 40)
AMP
Product Details
Specifications
AMP: 40
Product Type: Breaker
Type: GTHQL2140
UL Listed: Yes
Volts: 120/240V
Width: 2 in