41 in. x 308 ft. Perforated Polywrap in Black

Part #T3889969  |  Item #3305407  |  Manufacturer Part #388-9969

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8 mil linear low-density poly wrap for ductile iron pipe
  • Made in the USA per ANSI/AWWA C105/A21.5-05
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped
  • An overlap of approximately two feet should be figured in calculating the total poly wrap required
  • Perforated every 22 feet
  • For 18" to 20" ductile iron pipe
  • 308' roll length

Documents

Specifications

ANSI Specifications: ANSI A21.5

AWWA Specifications: AWWA C-105

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

Diameter: 20 in

Fits Pipe Size: 18 in - 20 in

Length: 308 ft

Material: Plastic

Material Type: Polyethylene

Thickness: 8 mil

Width: 41 in