41 Series 1/4 in. Brass 80 psi Male x Female Shut Off Valve

A4153001

Valve Size

1/4 in

$18.43

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Some parts numbers are available in Polished Brass or Satin Chrome
  • Spring Bottom cocks tested at 80 psig air
  • Standard parts are stain brass

SPECIFICATIONS

Collection
41 Series
End Connection 1
Male
End Connection 2
Female
End Connections
Male x Female
Material
Brass
Maximum Pressure
80 psi
Maximum Temperature
500
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Size
1/4 in
Valve Type
Shut Off Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday