41 x 60 x 2 in. Faux Wood Blind in White

Part #LFC4160WH  |  Manufacturer Part #FC4160WH

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL

Specifications

Color Finish: White

Length: 41 in

Material: Faux Wood

Size: 41 in x 60 in

Thickness: 2 in

Type: Horizontal

Width: 60 in