2 in. Socket Straight Schedule 40 PVC 45 Degree Elbow

You last purchased this on
 
Spears® Manufacturing Company

417 Series 2 in. Socket Straight Schedule 40 PVC 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 
Spears® Manufacturing Company

417 Series 2 in. Socket Straight Schedule 40 PVC 45 Degree Elbow

  • Fast #
  • Part #S417020
  • Item #4486374
  • Manufacturer Part #417-020
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2466
Application:
Potable Water
Clean Bagged:
No
Collection:
417 Series
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40