3/4 in. Socket Straight Schedule 40 PVC 45 Degree Elbow
417 Series 3/4 in. Socket Straight Schedule 40 PVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863
- Clean Bagged:
- No
- Collection:
- 417 Series
- Color Finish Name:
- White
- Elbow Degree:
- 45 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40