42 in. 150# CS A105 FF Series B Blind Flange Forged Steel Flat Face
42 in. 150# CS A105 FF Series B Blind Flange Forged Steel Flat Face
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 42 in
- Fitting Sizes:
- 42 in
- Flange Type:
- Blind, Flat Face
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No