42 in. with 18 lb Rubber Base
Grabber-Tube® 42 in. with 18 lb Rubber Base
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simply drop the Recycled Rubber Base over the tube stem and you're ready to go to work
- Made of flexible yet durable fluorescent low density polyethylene material, with UV inhibitors to minimize fading
- Traffic Devices' Grabber-Tube® comes in 28" and 42" heights and are ballasted by 12 and 18 lb bases
- Bases are made from 100% Recycled Rubber, and come in 12 and 18 pound varieties
- The innovative handle design enables you to easily move, set, drag, or lift the Grabber-Tube off the truck and into the field
- You can quickly and easily tie or wrap caution tape from one tube to the next to enclose the work site and increase visibility
- The extra large flange at the bottom of the stem allows the rubber base to hold it firmly in place
- The recessed areas on the stem protect the reflective bands, minimizing rips and scratches
- Meets Federal MUTCD standards
- Bases will not crush when run over
Specifications
- Collection:
- Grabber-Tube®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 4-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- LDPE
- Weight:
- 21 lb