42 in. Mechanical Joint C153 Ductile Iron Gland

Part #DMJG42  |  Item #3449499  |  Manufacturer Part #483007

$ 1,346.00 EACH
(Pricing is for 42 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C110, ANSI C111, ANSI C151, ANSI C153, ANSI C104, ANSI A21.54, ANSI C116, ANSI A21.16]

ASTM Specifications: [ASTM A-536, ASTM A-242]

AWWA Specifications: [AWWA C-153, AWWA C-104, AWWA C-111, AWWA C-151, AWWA A-21.11, AWWA C -900, AWWA C-905, AWWA A-21.53, AWWA A-21.4, AWWA A-21.16, AWWA A-21.51]

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 42 in

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

UL Listed: Yes