42 in. Polyester Cooler Cover

Part #D8988  |  Manufacturer Part #8988

Length:

42 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 47 in

Length: 42 in

Material: Plastic

Material Type: Polyester

Type: Polyester Cooler Cover

UL Listed: No

Width: 28 in