42 in. Round Steel Handy Hook

You last purchased this on
 
T&T Tools

Handy Hook™ 42 in. Round Steel Handy Hook

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&T Tools

Handy Hook™ 42 in. Round Steel Handy Hook

  • Fast #
  • Part #THH42S
  • Item #4930924
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Handles big enough to grip with gloves
  • Shaft resists permanent bend
  • The Handy Hook™ is designed for those hard to reach lifting jobs such as lifting risers covers, opening steel grates or pulling skids into trucks
  • Handy Hook™
  • Solid steel handle 1" x 11"
  • Provides stability while lifting
  • Requires Certification

Specifications

Collection:
Handy Hook™
Diameter:
1/2 in
Handle Length (in):
11 in
Handle Material:
Steel
Handle Type:
T-shape
Length:
42 in
Material:
Alloy Steel
Tool Type:
Hook
Width:
1/2 in