42 in. XH WPB 45 Elbow Buttweld Carbon Steel
42 in. XH WPB 45 Elbow Buttweld Carbon Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-234 WPB
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 42 in
- Fitting Size 2:
- 42 in
- Fitting Sizes:
- 42 in
- Fitting Type:
- Elbow, Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Extra Heavy
- UL Listed:
- No