42 in. x 14 ft. SDR 35 Gasket Sewer PVC Drainage Pipe
42 in. x 14 ft. SDR 35 Gasket Sewer PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-2444, ASTM F-477, ASTM F-679
- Application:
- Sewage
- CSA Certified:
- CSA B182.2
- Diameter - Outside:
- 44-1/2 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 14 ft
- Material:
- Plastic
- Material Type:
- PVC
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 42 in
- Pressure - Maximum:
- 46 psi
- Pressure Class:
- 46#
- Product Type:
- Plastic Drainage Pipe
- Schedule Class:
- SDR 35
- Wall Thickness:
- 1.187 in