42 LOOPER CONE W/ 30 BSE RFLCT BAND
Part #T46164CRU30HP | Item #4932794 | Manufacturer Part #46164-CRU-30HP
$
29.60
EACH
Type:
T46164CRU30HPProduct Details
- Traffic Devices' Operating-Cones come in height of 42" and are ballasted by either a 16 or 30 lb base
- Simply drop the Recycled Rubber Base over the cone stem and you're ready to go to work
- The stem of the Operating-Cone is made of flexible yet durable fluorescent low density polyethylene material, with UV inhibitors to minimize fading
- The recessed areas on the stem protect the reflective bands, minimizing rips and scratches
- The extra large flange at the bottom of the stem allows the rubber base to hold it firmly in place
- Designed with convenient handle that allows for easy movement and placement
- Can accept a standard or "D" cell barricade light
- The Operating-Cone, with its patented reinforced handle design, can be stacked without sticking together
- Operating-Cone bases are made from 100% recycled rubber and are molded with convenient carrying handles for an easier grip during transport
- Meets Federal MUTCD standards
Specifications
Brand Model Compatibility: Traffix
Color Finish: Safety Orange
Height: 42 in
Material: Plastic
Material Type: Polyethylene
Type: T46164CRU30HP