42 X 16 X 13-1/4 Wall Sleeve

LGAYSVB01A

Length

42 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dimensions: 42" x 13 3/4" x 16"
  • Easy to field install
  • Galvanized steel
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Insulated sleeve provides sound absorption, reduces heat loss, and prevents sleeve sweating
  • Powder coated

SPECIFICATIONS

Depth
13-3/4 in
Length
42 in
Material
Galvanized Steel
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday