42 x 24 in. Mechanical Joint Ductile Iron C110 Long Sleeve (Less Accessories)

Part #FBLSLA42  |  Item #1790881  |  Manufacturer Part #045380

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Coating: Asphaltic

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 42 in

Fitting Size 2: 42 in

Fitting Sizes: 42 in

Fitting Type: [Straight, Long]

Material: Ductile Iron

Origin: Global

Pipe Lining: Cement