42 x 30 in. Weld Standard Carbon Steel Concentric Reducer

GWCR4230

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-234 WPB
Clean Bagged
No
End Connection 2
Weld
End Connections
Weld
FM Approved
No
Fitting Size 2
30 in
Fitting Type
Concentric
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday