42 x 32 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

You last purchased this on
 

42 x 32 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

42 x 32 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #GWCR4232
  • Item #4898337
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-234 WPB
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
42 in
Fitting Size 2:
32 in
Fitting Sizes:
42 in x 32 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No