420 Bronze Series Lead Law Compliant 5/8 X 3/4 CF Water Meter 5 FT

Part #MV0GB1911  |  Manufacturer Part #V0GB1911

Type:

Positive Displacement Meter
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mueller systems positive displacement bronze meters are a nutating disc style
  • Designed for residential and small commercial applications where water volumes are low
  • Designed for long term usage with little to no maintenance
  • Registers have a unique triple T seal and heat treated glass lens to eliminating dirt, moisture infiltration and fogging
  • An integral tamper-proof locking feature is provided to resist tampering with the register
  • The totalizing register has a straight-reading odometer type display, a 360° test circle with center sweep hand and a low flow (leak) detector
  • Remote read meters utilize a battery powered wall mountable remote reader (TRuRead remote register sold separately)

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C700

Cable Length ft : 5 ft

Case Material: Bronze

Collection: 420 Bronze Series

End Connection 1: Male Meter Union

End Connection 2: Male Meter Union

End Connections: Male Meter Union

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Flow Rate: 20 gpm

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: [Bronze, Cast Iron, Stainless Steel]

Maximum Pressure: 150 psi

Maximum Temperature: 100

NSF Certified: Yes

NSF Specifications: NSF 61

Type: Positive Displacement Meter

Weight: 3.7