44-3/4 x 23-3/4 in. Roof Jack

Part #EACRJ2445  |  Item #4273082  |  Manufacturer Part #ACRJ2445

Call for Pricing EACH

Length:

44-3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Height: 23-3/4 in

Length: 44-3/4 in

Material: Metal

Product Type: Curb Box

Type: Roof Curb

Width: 23-3/4 in