44 x 41 in. Kraft Paper Sheet

Part #HP208646

Length:

44 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 35# Virgin Kraft Paper Sheets
  • Size: 41" x 44"

Specifications

Length: 44 in

Material: Kraft Paper

Product Type: Sheet

UL Listed: No

Weight: 35

Width: 41 in