440 ft. x 24 in. Poly Wrap in Black

Part #IPW24440BLA  |  Manufacturer Part #PW24440BLA

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI A21.5, ANSI C105

AWWA Specifications: AWWA A-21.5, AWWA C-105

Color Finish: Black

Length: 440 ft

Material: Plastic

Width: 24 in