1-9/16 x 7/8 in. Laminated Steel Vending and Meter Padlock Keyed Alike
443 Series 1-9/16 x 7/8 in. Laminated Steel Vending and Meter Padlock Keyed Alike
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Design eliminates the exposed looped shackle
- Each lock comes with two keys
- Ideal for utility meter shut-offs
- Non-rekeyable, 4-pin W1 cylinder helps prevent picking
Documents
Specifications
- Collection:
- 443 Series
- Color Finish Name:
- Silver
- Material:
- Laminated Steel, Hardened Steel
- Shackle Diameter:
- 3/8
- Vertical Clearance:
- 0.875
- Weight:
- 0.5 lb
- Width:
- 1-9/16 in