1-9/16 x 7/8 in. Laminated Steel Vending and Meter Padlock
443 Series 1-9/16 x 7/8 in. Laminated Steel Vending and Meter Padlock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Their design eliminates the exposed looped shackle
- Each lock comes with two keys
- Ideal for utility meter shut-offs
- Non-rekeyable, 4-pin W1 cylinder helps prevent picking
Specifications
- Collection:
- 443 Series
- Color Finish Name:
- Silver
- Horizontal Clearance:
- 0.875
- Material:
- Laminated Steel, Hardened Steel
- Shackle Diameter:
- 3/8
- Width:
- 1-9/16 in