4/5 hp Motor for Drum Pump

Part #FA101128  |  Manufacturer Part #A101128

Horsepower:

4/5 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • USA designed and manufactured
  • Faster and easier than hand pumps
  • FTI has been a leader in the transfer of chemicals for many years
  • FTI offers fixed speed and variable speed motors

Specifications

Cord Length: 12 ft

Horsepower: 4/5 hp

Power Source: AC

Pump Motor Type: TEFC

Pump Phase: 1

UL Listed: No

Volts: 120V

Watts: 640