45 x 45 in. Kraft C Type Corrugated Pad

Part #J116982  |  Manufacturer Part #116982

Length:

45 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrugated pad
  • 32 ECT
  • C Flute
  • Size: 45 x 45

Specifications

Length: 45 in

Material: Kraft Corrugated

Product Type: Pad

UL Listed: No

Width: 45 in