46-1/2 x 6 in. Curb Box Galvanized Steel 20 ga

Part #UMSMP3CL  |  Item #3400976  |  Manufacturer Part #MSMP3CL

Gauge:

20
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Gauge: 20

Height: 6 in

Length: 46-1/2 in

Material: Galvanized Steel

Product Type: Curb Box

Type: Roof Curb