46 x 20 in. Stand Steel 24 ga
46 x 20 in. Stand Steel 24 ga
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Gauge (metal):
- 24 ga
- Height:
- 20 in
- Length:
- 46 in
- Material:
- Steel
- Product Type:
- Stand
- Width:
- 21 in