46 x 40 in. 45 gal 12 mil High-Density Valu-Plus Coreless Roll in Clear

Part #IBSVALH4048N12  |  Manufacturer Part #IBS VALH4048N12

Capacity:

45 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact, coreless interleaved rolls designed for effortless one at a time bag dispensing
  • Reliable and consistent
  • Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself
  • Innovative "clamshell" box with E-Z identification eliminates confusion

Specifications

Capacity: 45 gal

Color Finish: Clear

Length: 46 in

Material: Resin

Thickness: 12 mil

Width: 40 in