47 x 43 in. 56 gal Commercial Can Liner in Black (Case of 100)

Part #WEBRNW4320  |  Item #4661914  |  Manufacturer Part #WEB RNW4320

$ 125.76 per CASE

Capacity:

56 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Convenient dispenser carton

Specifications

Capacity: 56 gal

Color Finish: Black

Length: 47 in

Material: [Resin, Plastic]

Package Quantity: Case of 100

Thickness: 2.0 mil

Width: 43 in