48 CARRA VAN TOP

Part #NVNT486  |  Item #5115562  |  Manufacturer Part #VNT486

Type:

NVNT486
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightly polished Italian marble

Specifications

ADA Compliant: No

Color Finish: Carrara

Color Finish Category: Whites

Depth: 22 in

Type: NVNT486