3-1/2 in. x 48 ft. Fiberglass Pipe Insulation
3-1/2 in. x 48 ft. Fiberglass Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Cut to size fiberglass
- Noise reduction or cushioning
- Use on car hoods, in walls, for water pipes, heaters and heating and cooling ducts
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Fits Pipe Size:
- 3-1/2 in
- Height:
- 18-1/2 in
- Length:
- 48 ft
- Material:
- Fiberglass
- Size:
- 3/4 in x 48 ft
- Thickness:
- 0.75 in
- UL Listed:
- No
- Weight:
- 3/10 lb