48 in. 16 ga Alloy Steel Coupling for Corrugated Pipe
48 in. 16 ga Alloy Steel Coupling for Corrugated Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Corrugated Pipe
- Clean Bagged:
- No
- Fitting Size 1:
- 48 in
- Fitting Size 2:
- 48 in
- Fitting Sizes:
- 48 in
- Fitting Type:
- Straight
- Gauge (metal):
- 16 ga
- Material:
- Alloy Steel